E98SRCNCAR - 1G WP Vmount Grycvr

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E98SRCNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E98SRCN-CAR
Description
1G WP Vmount Grycvr
1-Gang Weatherproof 15 Amp Vertical Mount Single Receptacle Box Cover - Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481131786 / 00034481131786
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E98SRCNCAR - Large Image
 
E98SRCNCAR - Small Image
Other Links
 
 
E98SRCNCAR - Other
Attachments
 
 
E98SRCNCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
WP CVR 15 Amp Recept Gray
Description
1G WP VMOUNT GRYCVR
extra long description
ABB E98SRCN-CAR WP CVR 15 AMP RECEP
Long Description
1-gang weatherproof 15 AMP Vertical Mount Single Receptacle Box Cover - Gray
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
E98SRCN-CAR
Brand
Carlon
GTIN
00034481131786
UPC
034481131786
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.17
Carton
10
Uses, Certifications, and Standards
standard
UL E11461
Application
Uv Resistant - Suitable For Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat