E997FCAR - 1" Ul End Bell

Carlon

  • $7.41 (Each)
  • $7.41 (Each)

  • $111.16 (Per 15)

  • $741.07 (Per 100)
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
E997FCAR
Manufacturer
Carlon
Manufacturer's Part Number
E997F
Description
1" Ul End Bell
End Ball, 1 In Trade Size, 1.188 In Outside Diameter, 1.890 In Length, 1.788 In Width, Gray, 5 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481131113 / 5415022438376 / 00034481131113
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$111.16 (Per 15)
Resources
Images
 
 
E997FCAR - Large Image
 
E997FCAR - Small Image
 
E997FCAR - Large Image
Specifications Sheets
 
 
E997FCAR - Specification Sheet
Other Links
 
 
E997FCAR - Other
Attachments
 
 
E997FCAR - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.890 in;48.0 mm
Width
1.788 in;45.4 mm
Size
1 in
Descriptions
Product Type
End Ball
Description
1" UL END BELL
Long Description
End Ball, 1 in Trade Size, 1.188 in Outside Diameter, 1.890 in Length, 1.788 in Width, Gray, 5 lb/EA
Features
End Bell, Size 1 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 15.
Short Description
End Ball, 1 in, Gray, PVC
extra long description
ABB E997F-CAR END BELL 1 IN GRAY PV
Additional Information
outside diameter
1.188 in;45.4 mm
Color/Finish
Gray
for use with
Schedule 40 & 80 Conduit
package quantity
15 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E997F
GTIN
00034481131113
UPC
034481131113
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Trade Size
Trade Size
1 in
Packaging
Weight
5 lb/EA
Weight per each
0.05
Carton
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat