EZRV34 - Wire Label

Ez

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZRV34
Manufacturer
Ez
Manufacturer's Part Number
EZ-RV34
Description
Wire Label
Red Vinyl 3/4" Width Tape
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
786210988047 / 00786210988047
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EZRV34 - Small Image
 
EZRV34 - Large Image
Attachments
 
 
EZRV34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
5 FT
Descriptions
Long Description
WIRE MARKER, HEAT SHRINK; WIRE DIAMETER 0.182 INCH TO 0.342 INCH; RED; QUANTITY 5; LENGTH 5 FT; VINYL; PRINTER TYPE EZL-100; E-Z-CODE[R] BRAND
Commodity Description
58522
Product Type
Label
Description
WIRE LABEL
extra long description
HEAT SHRINK; WIRE DIAMETER 0.182 INCH TO 0.342 INCH; RED; QUANTITY 5; LENGTH 5 FT; VINYL; PRINTER TYPE EZL-100; E-Z-CODE[R] BRAND
Additional Information
Minimum Wire Diameter
0.182 INCH
Maximum Wire Diameter
0.342 INCH
Quantity
5 A
Printer Type
EZL-100
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
EZ-RV34
GTIN
00786210988047
UPC
786210988047
Taxonomies, Classifications, and Categories
Type
HEAT SHRINK
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.125
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat