F2032 - 16AWG BLK Insltd Pin TRML

Sta-Kon

  • $294.20 (Per 500)
  • $0.59 (Each)

  • $58.84 (Per 100)

  • $294.20 (Per 500)
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
F2032
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2032
Description
16AWG BLK Insltd Pin TRML
Polypropylene-Insulated Ferrule, Total Length .650 Inches/16.5MM, Pin Length .394 Inches/10MM, Pin Diameter .071 Inches/1.8MM, Base Diameter .134 Inches/3.4MM, Wire Range 16 Awg/1.50MM2, Color Black, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210358369 / 5414363151104 / 00786210358369
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.59 (Each)
Carton
$294.20 (Per 500)
Resources
360 Images
 
 
F2032 - 360 Image
Images
 
 
F2032 - Large Image
 
F2032 - Large Image
 
F2032 - Large Image
 
F2032 - Small Image
Other Links
 
 
F2032 - Other
Attachments
 
 
F2032 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16 AWG
Material
Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
0.650 in;16.5 mm
Descriptions
Long Description
Insulated Ferrule, Copper Material, 0.650 in Overall Length
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Product Type
Insulated Ferrule
Description
16AWG BLK INSLTD PIN TRML
extra long description
ABB F2032 INS PP FERRULE 16, 1.5 MM
Features
Polypropylene-Insulated Ferrule, Total Length .650 Inches/16.5mm, Pin Length .394 Inches/10mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range 16 AWG/1.50mm2, Color Black, Copper, Tin Plated.
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Additional Information
Standards Met
UL E489056
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
F2032
GTIN
00786210358369
UPC
786210358369
Taxonomies, Classifications, and Categories
Type
Polypropylene Insulated Ferrule
Category Description
TERMINALS
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat