G5 - 1/2" X 5/8" Ground Rod Clamp

Blackburn Grounding

  • $4.01 (Each)
  • $4.01 (Each)

  • $200.64 (Per 50)

  • $401.29 (Per 100)
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
G5
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
G5
Description
1/2" X 5/8" Ground Rod Clamp
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786800674 / 5414363151692 / 00783786800674
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$4.01 (Each)
Standard Packaging
$200.64 (Per 50)
Resources
Images
 
 
G5 - Large Image
 
G5 - Large Image
 
G5 - Small Image
 
G5 - Large Image
 
G5 - Large Image
 
G5 - Large Image
 
G5 - Large Image
Attachments
 
 
G5 - Specification Sheet
 
G5 - Specification Sheet
 
G5 - Specification Sheet
 
G5 - Specification Sheet
Other Links
 
 
G5 - Other
 
G5 - Other
 
G5 - Other
 
G5 - Other
 
G5 - Other
 
G5 - Other
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
Copper (Conductor)
Dimensions and Weight
Overall Length
2-1/8 in
Descriptions
Product Type
Ground Rod Clamp
Long Description
Ground Rod Clamp, 2-1/8 in Overall Length, Copper (Conductor) Material, 29/32 in Overall Width, 5/8 in Rod Size, 0.1025 lb
Features
Ground Rod Clamps Type G - Budget-Line, Rod Size 1/2 and 5/8, Wire Range 10 Sol. - 2 Str.
Short Description
Ground Rod Clamp 2-1/8 in
Special Features
Cast Of High-Strength Corrosion-Resistant Copper Alloy. UL Listed For Direct Burial.
Description
1/2" X 5/8" GROUND ROD CLAMP
extra long description
ABB G5 5/8 INCH GROUND ROD CLAMP
Additional Information
accessory type
Ground Rod Clamp
Overall Width
29/32 in
Rod Size
5/8 in;15.8 mm
Standards Met
UL E3060
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
G5
GTIN
00783786800674
UPC
783786800674
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.1025 lb
Weight per each
0.103
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat