GUV21221 - U-Bolt Ground Clamps

Blackburn Grounding

  • $120.51 (Each)
  • $120.51 (Each)

  • $361.52 (Per 3)

  • $12,050.74 (Per 100)
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
GUV21221
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV21221
Description
U-Bolt Ground Clamps
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803675 / 00783786803675
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.51 (Each)
Carton
$361.52 (Per 3)
Resources
Attachments
 
 
GUV21221 - Specification Sheet
 
GUV21221 - Specification Sheet
 
GUV21221 - Specification Sheet
 
GUV21221 - Specification Sheet
Images
 
 
GUV21221 - Large Image
 
GUV21221 - Small Image
 
GUV21221 - Large Image
 
GUV21221 - Large Image
 
GUV21221 - Large Image
 
GUV21221 - Large Image
Other Links
 
 
GUV21221 - Other
 
GUV21221 - Other
 
GUV21221 - Other
 
GUV21221 - Other
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
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 2-1/2 to 2-7/8 Inches, IPS Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Description
U-BOLT GROUND CLAMPS
Product Type
U Bolt GRD Clamp Range 2/0-4
extra long description
ABB GUV21221 U BOLT GRD CLAMP RANGE
Manufacturer Information
Manufacturers Part Number
GUV21221
Brand
Blackburn Grounding
GTIN
00783786803675
UPC
783786803675
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.25
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat