H100TB - 1" ZN Hub Connector

T&B Ind Fitting

  • $13.94 (Each)
  • $13.94 (Each)

  • $69.71 (Per 5)

  • $348.57 (Per 25)

  • $1,394.29 (Per 100)
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
H100TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H100-TB
Description
1" ZN Hub Connector
1 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898636 / 5414363152378 / 00786210898636
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.94 (Each)
Carton
$69.71 (Per 5)
Standard Packaging
$348.57 (Per 25)
Resources
360 Images
 
 
H100TB - 360 Image
Images
 
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Small Image
 
H100TB - Large Image
Attachments
 
 
H100TB - Specification Sheet
Other Links
 
 
H100TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Size
1 INCH
Hub Size
1 in
Height
1-13/16 in
Diameter
2 in
Descriptions
Long Description
Hub Connector, 1 in Trade Size, Straight, Insulated, NPT Connection, 1 in Hub Size, 1-13/16 in Height, 2 in Diameter, 50 lb/100
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Description
1" ZN HUB CONNECTOR
Product Type
Hub Connector
Short Description
Hub Connector, 1 in
extra long description
ABB H100-TB 1 INCH ZINC CONDUIT HUB
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
package quantity
5 PK (Inner);25 PK (Outer)
Made in USA
yes
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H100-TB
GTIN
00786210898636
UPC
786210898636
Taxonomies, Classifications, and Categories
Type
Hub Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1 in
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat