H10438X10 - 3/8"X10' GLV STL All Thread Rod

Superstrut

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 250 Feet)

  • $0.00 (Per 6,250 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H10438X10
Manufacturer
Superstrut
Manufacturer's Part Number
H104 3/8X10
Description
3/8"X10' GLV STL All Thread Rod
Rod, Hanger - Continuous Thread, Size 3/8 Inch X 10 Feet, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
616013300879 / 00616013300879
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Carton
$0.00 (Per 10 Feet)
Resources
Other Links
 
 
H10438X10 - Other
Images
 
 
H10438X10 - Large Image
 
H10438X10 - Small Image
Attachments
 
 
H10438X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Length
10
Diameter
3/8 in
Descriptions
Product Type
THD HGR Rod 3/8INX10FT STL
extra long description
ABB H104 3/8X10 THD HGR ROD 3/8INX1
Description
3/8"X10' GLV STL ALL THREAD ROD
Long Description
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Steel
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
H104 3/8X10
GTIN
00616013300879
UPC
616013300879
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
minimum qty
10
Packaging
Weight per foot
0.3
Carton
250
Package
6250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat