KV186LFM - Vinyl Ins Lock Fork Term

Spec-Kon

  • $554.40 (Per 1,000)
  • $0.55 (Each)

  • $55.44 (Per 100)

  • $554.40 (Per 1,000)

  • $11,088.00 (Per 20,000)
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
KV186LFM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV18-6LF-M
Description
Vinyl Ins Lock Fork Term
Fork Terminal, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.866 In Overall Length, 0.0001 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210100166 / 5415022254464 / 00786210100166
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.55 (Each)
Carton
$554.40 (Per 1,000)
Standard Packaging
$11,088.00 (Per 20,000)
Resources
Images
 
 
KV186LFM - Large Image
 
KV186LFM - Small Image
 
KV186LFM - Large Image
Other Links
 
 
KV186LFM - Other
Attachments
 
 
KV186LFM - Specification Sheet
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
600 V ac
Terminal Type
Fork Terminal
Wire Size
22-16 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Red
Color
Red
Dimensions and Weight
Overall Length
0.866 in;22 mm
Descriptions
Product Type
Fork Terminal
Long Description
Fork Terminal, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 0.866 in Overall Length, 0.0001 lb
Features
Insulated Vinyl Locking Fork Terminal for Wire Range 22-16 Stud Size #6, Red, Package of 1000.
Short Description
Spec-Kon Fork Terminal Insulated 600 VAC
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.
Description
VINYL INS LOCK FORK TERM
extra long description
ABB KV18-6LF-M VINYL LOCK FORK, 22-
Additional Information
Insulated/Non-Insulated
Insulated
Standards Met
UL E9809;CSA;cULus
package quantity
1000 CT;20000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV18-6LF-M
sub brand
Spec-Kon
GTIN
00786210100166
UPC
786210100166
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
1000
Packaging
Weight
0.0001 lb
Weight per each
0.001
Carton
1000
Package
20000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat