L111200C - 11.1" Black Ty-Rap

Catamount

  • $0.79 (Each)
  • $0.79 (Each)

  • $78.63 (Per 100)
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
L111200C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-120-0-C
Description
11.1" Black Ty-Rap
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 11.1 In Length, 0.187 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494091891 / 5414363128243 / 00728494091891
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$78.63 (Per 100)
Resources
Images
 
 
L111200C - Large Image
 
L111200C - Large Image
 
L111200C - Large Image
 
L111200C - Small Image
Other Links
 
 
L111200C - Other
Attachments
 
 
L111200C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Heavy-Duty
Color
Black
Dimensions and Weight
Length
11.1 in
Width
0.30 in;7.62 mm
Thickness
0.075 in;1.91 mm
Descriptions
Description
11.1" BLACK TY-RAP
Features
Heavy Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 279.4mm (11.00 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 11.1 in
Product Type
Cable Tie
Long Description
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 11.1 in Length, 0.187 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.30 in Width, Weather Resistant, UV Resistant, 0.075 in Thickness, 120 lb/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 lb
extra long description
ABB L-11-120-0-C CABLE TIE 120LB 11
Additional Information
Bundle Diameter
0.187 in (Minimum);4.76 mm (Minimum);3.0 in (Maximum);76.2 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/534 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
4000 PK;100 CT
Manufacturer Information
Manufacturers Part Number
L-11-120-0-C
Brand
Catamount
GTIN
00728494091891
UPC
728494091891
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat