-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- L1150MH9C
- Manufacturer
- Catamount
- Manufacturer's Part Number
- L-11-50MH-9-C
- Description
-
Ty Rap W/Eyelet
Cable Tie, Mounting Head Style, Nylon/Polyamide 6.6 Material, Ivory, 6.75 In Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.18 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
Mark as Incorrect
Suggest a New Category
- Classification
-
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
- UNSPSC
-
39121703 - Cable ties
- UPC/EAN/GTIN
-
728494910802 / 5414363025474 / 00728494910802
- Weight per unit
-
0.0056 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1 Each
- Unit
-
$0.05 (1 Each)
-
Carton
-
$5.46 (100 Each)
-
Standard Packaging
-
$273.00 (5,000 Each)
- Stock Availability
-
- Nacogdoches
-
0 Each
(Find nearest stock)
- All Stores
-
Each
- Resources
-
- Images
-
-
-
L1150MH9C
- Large Image
-
-
L1150MH9C
- Large Image
-
-
L1150MH9C
- Large Image
-
-
L1150MH9C
- Small Image
- Attachments
-
-
-
L1150MH9C
- Specification Sheet
-
-
L1150MH9C
- Specification Sheet
-
-
L1150MH9C
- Specification Sheet
-
-
L1150MH9C
- Specification Sheet
- Other Links
-
-
-
L1150MH9C
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Material, Color, and Finish
-
- Color
-
IVORY
- Dimensions and Weight
-
- Thickness
-
0.053 Inches/1.35mm
- Width
-
0.18 Inches/4.6mm
- Length
-
WALL PLATE, SCREWLESS, CURVED END CAP TYPE; BRUSHED NICKEL (END CAP TRIM) FINISH; WHITE (BASE) COLOR; (3) DECORATOR CONFIGURATION; 3 GANG(S); SIGNATURE[TM] BRAND; OVERALL DIMENSION 6.75 INCH W X 4.87 INCH H; APPLICABLE STANDARD NEMA WD-1/WD-6
- Descriptions
-
- Product Type
-
Cable Tie 50LB 11IN Nat Nyl MTG Hol
- Description
-
TY RAP W/EYELET
- Additional Information
-
- Bundle Diameter
-
0.0625 Inches/1.59mm-3.0 Inches/76.2mm
- Tensile Strength
-
50 Pounds/220 Newtons
- Manufacturer Information
-
- Brand
-
Catamount
- GTIN
-
00728494910802
- UPC
-
728494910802
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
- Type
-
Mounting Head
- Packaging
-
- Weight per each
-
0.0056
- Carton
-
100
- Package
-
5000
- Uses, Certifications, and Standards
-
- standard
-
UL E49405
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.