LL2506 - #6 Lay In Lug

Blackburn Grounding

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL2506
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
LL2506
Description
#6 Lay In Lug
Aluminum Lay-In-Lug Connector, Conductor Range 6-250 Awg, Stud Size 0.33 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786210787046 / 5415022348972 / 00786210787046
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL2506 - Large Image
 
LL2506 - Small Image
 
LL2506 - Large Image
 
LL2506 - Large Image
Attachments
 
 
LL2506 - Specification Sheet
 
LL2506 - Specification Sheet
 
LL2506 - Specification Sheet
Other Links
 
 
LL2506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#6 LAY IN LUG
Product Type
Lay In Lug NO6STR - 250MCM
Long Description
Aluminum Lay-in-Lug Connector, Conductor Range 6-250 AWG, Stud Size 0.33 Inches
extra long description
ABB LL2506 LAY IN LUG No6STR - 250M
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
LL2506
GTIN
00786210787046
UPC
786210787046
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.232
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat