NC108L - TAB

NC108L - Polyc CVR 10X8

Carlon

  • $182.71 (Each)
  • $182.71 (Each)
  • $2,192.52 (Per 12)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NC108L
    Manufacturer
    Carlon
    Manufacturer's Part Number
    NC108L
    Description
    Polyc CVR 10X8
    Polycarbonate Clear External Hinge Enclosure Cover, 10 Inches X 8 Inches
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enclosure, Cabinet & Way Gener - Enclosure General Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Plastic Boxes
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/EAN/GTIN
    034481086710 / 5415022248333 / 00034481086710
    Weight per unit
    0.98 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $182.71 (Each)
    Carton
    $2,192.52 (Per 12)
    Resources
    Images
     
     
    NC108L - Small Image
     
    NC108L - Large Image
     
    NC108L - Large Image
     
    NC108L - Large Image
    Installation Sheets
     
     
    NC108L - Installation Sheet
     
    NC108L - Installation Sheet
     
    NC108L - Installation Sheet
     
    NC108L - Installation Sheet
    Attachments
     
     
    NC108L - Specification Sheet
     
    NC108L - Specification Sheet
     
    NC108L - Specification Sheet
     
    NC108L - Specification Sheet
    Other Links
     
     
    NC108L - Other
     
    NC108L - Other
     
    NC108L - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Polycarbonate
    Descriptions
    Product Type
    10X8 N12 X-HNG Lid-Clear
    Description
    POLYC CVR 10X8
    Long Description
    Polycarbonate Clear External Hinge Enclosure Cover, 10 Inches X 8 Inches
    Special Features
    100% non-metallic construction, including hinges.
    Manufacturer Information
    Manufacturers Part Number
    NC108L
    Brand
    Carlon
    GTIN
    00034481086710
    UPC
    034481086710
    Taxonomies, Classifications, and Categories
    Category Description
    PLASTIC BOXES
    Type
    Circuit Safe NEMA Enclosures
    Packaging
    Weight per each
    0.98
    Carton
    12
    Uses, Certifications, and Standards
    Application
    Septic and pump controls
    standard
    UL E88685
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NC108L

    Type in the slang term you'd like to suggest.

* All prices subject to change.