NMK8V - TAB

NMK8V - NMK8V 8IN MTNG Rail Kit

Carlon

  • $43.46 (Each)
  • $43.46 (Each)
  • $1,043.04 (Per 24)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NMK8V
    Manufacturer
    Carlon
    Manufacturer's Part Number
    NMK8V
    Description
    NMK8V 8IN MTNG Rail Kit
    Nema Enclosure Monting Rail - Length 8 Inches
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enclosure, Cabinet & Way Gener - Enclosure General Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    PVC Boxes
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/EAN/GTIN
    034481030362 / 5415022248364 / 00034481030362
    Weight per unit
    0.38 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $43.46 (Each)
    Standard Packaging
    $1,043.04 (Per 24)
    Resources
    Images
     
     
    NMK8V - Small Image
     
    NMK8V - Large Image
     
    NMK8V - Large Image
     
    NMK8V - Large Image
     
    NMK8V - Large Image
     
    NMK8V - Large Image
    Attachments
     
     
    NMK8V - Specification Sheet
    Other Links
     
     
    NMK8V - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Non-Metallic
    Descriptions
    Description
    NMK8V 8IN MTNG RAIL KIT
    Long Description
    NEMA Enclosure Monting Rail - Length 8 Inches
    Special Features
    Mounting rails can be mounted on long or short side of enclosure.
    Product Type
    8 Inch Nema Mounting Rail Kit
    Manufacturer Information
    Manufacturers Part Number
    NMK8V
    Brand
    Carlon
    GTIN
    00034481030362
    UPC
    034481030362
    Taxonomies, Classifications, and Categories
    Type
    Circuit Safe Enclosure Accessories
    Category Description
    PVC BOXES
    Packaging
    Weight per each
    0.38
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Can be mounted on long or short side of enclosure
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NMK8V

    Type in the slang term you'd like to suggest.

* All prices subject to change.