P60342CACP - Brass 3/4 to 2" Plugs Rou

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P60342CACP
Manufacturer
Steel City
Manufacturer's Part Number
P 60 3/4 2 CACP
Description
Brass 3/4 to 2" Plugs Rou
One-Piece Carpet Plate For Flush Service Floor Boxes, 5-3/4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991619263 / 00785991619263
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P60342CACP - Large Image
 
P60342CACP - Small Image
Attachments
 
 
P60342CACP - Specification Sheet
Other Links
 
 
P60342CACP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
Description
BRASS 3/4 TO 2" PLUGS ROU
Product Type
Carpet PLT Flush SVC FLR BX 5.75dia
extra long description
ABB P 60 3/4 2 CACP CARPET PLT FLUS
Special Features
Integrated carpet plate and 3/4 in.-2 in. floor plate in one unit
Long Description
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Brass
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
P 60 3/4 2 CACP
Brand
Steel City
GTIN
00785991619263
UPC
785991619263
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat