RB146FL - TAB

Also in stock

14RB6FLE - 18-14 Fork Terminal - Thomas&Betts-Abb Ins Prod
$33.47Per 100 Each

Thomas&Betts-Abb Ins Prod
18-14 Fork Terminal


View or Compare

RB146FL - Nylon 16-14 Ins Spade Term

Sta-Kon

  • $125.99 (for 100 Each)
  • $1.26 (1 Each)
  • $125.99 (100 Each)
  • $629.95 (500 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RB146FL
    Manufacturer
    Sta-Kon
    Manufacturer's Part Number
    RB14-6FL
    Description
    Nylon 16-14 Ins Spade Term
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Small Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121432 - Electrical terminals
    UPC/EAN/GTIN
    786210887395 / 5414363933939 / 00786210887395
    Weight per unit
    0.0025 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    100 Each
    Unit
    $1.26 (1 Each)
    Carton
    $125.99 (100 Each)
    Standard Packaging
    $629.95 (500 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    200 Each
    Resources
    Attachments
     
     
    RB146FL - Specification Sheet
     
    RB146FL - Specification Sheet
     
    RB146FL - Specification Sheet
    Images
     
     
    RB146FL - Large Image
     
    RB146FL - Large Image
     
    RB146FL - Small Image
    Other Links
     
     
    RB146FL - Other
     
    RB146FL - Other
     
    RB146FL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    18-14 AWG
    Voltage Rating
    600 VAC
    Material
    COPPER
    Material, Color, and Finish
    Color
    BLUE
    Descriptions
    Description
    NYLON 16-14 INS SPADE TERM
    Special Features
    Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring.
    Product Type
    Ins Nyl LKG Fork Term 18-14 #6 Blue
    Manufacturer Information
    Brand
    Sta-Kon
    Manufacturers Part Number
    RB14-6FL
    GTIN
    00786210887395
    UPC
    786210887395
    Taxonomies, Classifications, and Categories
    Category Description
    STA-KON TYPE TERMINALS
    Type
    Locking Fork Terminal
    Availability
    minimum qty
    100
    Packaging
    Weight per each
    0.0025
    Carton
    100
    Package
    500
    Uses, Certifications, and Standards
    standard
    UL E9809
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    200 Fort Smith

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RB146FL

    Type in the slang term you'd like to suggest.

* All prices subject to change.