TBM4S - Mech Tool/Die

Tools & Accessories

  • $386.00 (Each)
  • $386.00 (Each)
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
TBM4S
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM4S
Description
Mech Tool/Die
Dieless Adjustable Crimp Tool With Shure-Stake Ratchet That Terminates Lugs, Splices and C-Tap Type Connectors For Copper Cables Ranges 8 - 250 Kcmil. Also Terminates Lugs and Splicing Type Connectors For Aluminum Cables Ranging 8 to 4/0.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210897288 / 5415022246216 / 00786210897288
Weight per unit
5.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.00 (Each)
Resources
360 Images
 
 
TBM4S - 360 Image
Images
 
 
TBM4S - Large Image
 
TBM4S - Large Image
 
TBM4S - Large Image
 
TBM4S - Large Image
 
TBM4S - Small Image
Other Links
 
 
TBM4S - Other
 
TBM4S - Other
Attachments
 
 
TBM4S - Specification Sheet
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
MECH TOOL/DIE
Product Type
Dieless Adjustable Crimper
Long Description
Dieless Adjustable Crimp Tool with Shure-Stake Ratchet that terminates lugs, splices and C-Tap type connectors for copper cables ranges 8 - 250 kcmil. Also terminates lugs and splicing type connectors for aluminum cables ranging 8 to 4/0.
Special Features
Adjustable Indent Style Crimp, No Dies Required, Shure-Stake Ratchet
extra long description
ABB TBM4S DIELESS ADJUSTABLE CRIMPE
Additional Information
Handle Type
Palm Grip
Manufacturer Information
Manufacturers Part Number
TBM4S
Brand
Tools & Accessories
GTIN
00786210897288
UPC
786210897288
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Manual Crimp Tool
Packaging
Weight per each
5.86
Carton
1
Uses, Certifications, and Standards
Application
Crimping Lugs/Taps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat