TC5344A - Cable Tie Mounting Base

Ty-Rap

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.48 (Per 100)

Availability: In Stock Locally
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
TC5344A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5344A
Description
Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804965 / 5414363058915 / 00786210804965
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$71.48 (Per 100)
Resources
Images
 
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Small Image
Other Links
 
 
TC5344A - Other
Attachments
 
 
TC5344A - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
CABLE TIE MOUNTING BASE
extra long description
ABB TC5344A 4 WAY MINI BASE .75X.75
Product Type
4 Way Mini Base .75X.75
Long Description
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5344A
GTIN
00786210804965
UPC
786210804965
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.0019
Carton
100
Uses, Certifications, and Standards
Operating Temperature
32 to 149 F , 0 to 65 C
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat