TY26M - 11.08" Ty-Rap (Bulk)

Ty-Rap

  • $417.50 (Per 1,000)
  • $0.42 (Each)

  • $41.75 (Per 100)

  • $417.50 (Per 1,000)

  • $4,175.00 (Per 10,000)
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
TY26M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY26M
Description
11.08" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824680 / 5414363062738 / 00786210824680
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.42 (Each)
Carton
$417.50 (Per 1,000)
Standard Packaging
$4,175.00 (Per 10,000)
Resources
Images
 
 
TY26M - Large Image
 
TY26M - Small Image
Other Links
 
 
TY26M - Other
Attachments
 
 
TY26M - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.040000000000000
Width
0.140000000000000
Length
10.900000000000000
Descriptions
Description
11.08" TY-RAP (BULK)
Product Type
Cable Tie 30LB 11.1IN Natural Nylon
extra long description
ABB TY26M CABLE TIE 30LB 11.1IN NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 to 2.99 in , 2 to 76 mm
Tensile Strength
40;180
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY26M
GTIN
00786210824680
UPC
786210824680
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat