TY5232MX - Locking Cable Tie

Ty-Rap

  • $61.76 (Per 100)
  • $0.62 (Each)

  • $61.76 (Per 100)

  • $308.80 (Per 500)
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
TY5232MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5232MX
Description
Locking Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 202MM (8.0 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1.1MM (0.04 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds), 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839370 / 5414363065302 / 00786210839370
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.62 (Each)
Carton
$61.76 (Per 100)
Standard Packaging
$308.80 (Per 500)
Resources
Images
 
 
TY5232MX - Large Image
 
TY5232MX - Small Image
Other Links
 
 
TY5232MX - Other
Attachments
 
 
TY5232MX - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.04 in , 1 mm
Width
0.09 in , 2.3 mm
Length
8 in , 202 mm
Descriptions
Product Type
Cable Tie 18LB 8IN Uv BLK 2-PC Dist
Description
LOCKING CABLE TIE
extra long description
ABB TY5232MX CABLE TIE 18LB 8IN UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 202mm (8.0 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1.1mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100 Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.06 to 2.01 in , 1.5 to 51 mm
Tensile Strength
18 pounds , 80 newtons
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5232MX
GTIN
00786210839370
UPC
786210839370
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat