We Deliver...Lower Cost, Quality Products, and Personal Service.
Remember Me
Register Login for Demo Forgot Password
Print Catalog, electronic edition - Table of Contents:
In-Stock: 7,800 available locally (Nacogdoches, TX) (change location)
Thank you for visiting Elliott Electric Supply online. Your feedback is important to us and is greatly appreciated.
Name / Company: *optional
Contact Information: *optional
Description of Problem: *Please be as detailed as possible
Suggest Your Changes Cancel
Greater Nacogdoches Area
Distribution Centers
A-L
M-Z
View Larger
11" "Ty-Rap" Cable Tie
Book Price $23.30 Per 100 Each
Specification Sheet
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Continue Cancel
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Book Price $18.81 Per 100 Each
Specification Sheet View In Catalog
Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Book Price $11.00 Per 100 Each
Nylon Cable Tie
Book Price $39.62 Per 100 Each
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
11.08" Ty-Rap (Bulk)
Book Price $20.42 Per 100 Each
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Type in the slang term you'd like to suggest.
* All prices subject to change.
I would like to: Help Improve this Image Report a Problem or Error
Resource Type: Large Image Small Image Specification Sheet MSDS Sheets Installation Sheet Video 360 Image Attachment Trade Image
The problem: (In a few words)
Description: (In more detail)
Suggest New Image: *optional
Please keep image files under 1MB in size and PDF files under 5MB in size.
Your suggested image preview:
Send Suggestion Cancel
Type: Substitute Similar/Accessory
Lookup Related Catalog Number:
Submit Cancel
Please wait until the operation is complete.
Frequently bought together...
From Conduit,3/4" Emt Conduit
From Thomas&Betts-Abb Ins Prod,11.08" "Ty-Rap" Cable Tie
From Thomas&Betts-Abb Ins Prod,7.31" "Ty-Rap" Cable Tie
From Bridgeport Fittings,3/8" DC 1 Screw Strap Conn
From Copper,THHN 12 STR White 500
From Cooper Crouse-Hinds,4SQ BLNK FLT BX CVR