TYD1X1NPG6 - 1X1X72 Gray Narrow Slot Duct

Ty-Duct

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 120 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1X1NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD1X1NPG6
Description
1X1X72 Gray Narrow Slot Duct
Wiring Duct Narrow Slot, 1 Inch X 1 Inch, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210091914 / 00786210091914
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
Special Order Item
Resources
Images
 
 
TYD1X1NPG6 - Large Image
 
TYD1X1NPG6 - Small Image
Other Links
 
 
TYD1X1NPG6 - Other
Attachments
 
 
TYD1X1NPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1 in , 25.4 mm
Width
1 in , 25.4 mm
Length
6 ft , 1.83 m
Descriptions
Product Type
1X1 Narrow Slot Gray Duct
Description
1X1X72 GRAY NARROW SLOT DUCT
extra long description
ABB TYD1X1NPG6 1X1 NARROW SLOT GRAY
Long Description
Wiring Duct Narrow Slot, 1 Inch x 1 Inch, Gray PVC
Manufacturer Information
Manufacturers Part Number
TYD1X1NPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210091914
UPC
786210091914
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.133
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat