UB5AL - 3", 22-1/2D SCH80 PVC Elb

Carlon

  • $43.52 (Each)
  • $43.52 (Each)

  • $217.61 (Per 5)

  • $4,352.14 (Per 100)
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
UB5AL
Manufacturer
Carlon
Manufacturer's Part Number
UB5AL
Description
3", 22-1/2D SCH80 PVC Elb
Schedule 80 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481177012 / 00034481177012
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.52 (Each)
Carton
$43.52 (Each)
Standard Packaging
$217.61 (Per 5)
Resources
Images
 
 
UB5AL - Large Image
 
UB5AL - Small Image
Other Links
 
 
UB5AL - Other
Attachments
 
 
UB5AL - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12.05
Descriptions
Product Type
3 Inch SCH 80 STD 22.5 Deg Elbow
Description
3",22-1/2D SCH80 PVC ELB
extra long description
ABB UB5AL 3 INCH SCH 80 STD 22.5 DE
Long Description
Schedule 80 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Additional Information
outside diameter
3.5 in
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
UB5AL
GTIN
00034481177012
UPC
034481177012
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 80 Elbows
Trade Size
Trade Size
3
Packaging
Weight per each
2.05
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat