STC42AL - 4" X 2" X 20' Snap Track Tray

TCH

  • $189.00 (Per 20 Feet)
  • $9.45 (Per Foot)

  • $189.00 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC42AL
Manufacturer's Part Number
STC-4-2-AL
Description
4" X 2" X 20' Snap Track Tray
Snap Track Cable Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility For Future Cable Runs;Large Selection Of Fittings:15° - 36° Large Radius, Waterfall, Etc Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 18 LB Weight, 4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
786685016252
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$9.45 (Per Foot)
Carton
$189.00 (Per 20 Feet)
Resources
Specifications Sheets
 
 
STC42AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Style
Flat
Dimensions and Weight
Height
2 in
Thickness
12 ga
Length
20 ft
Width
4 in
Descriptions
Product Type
Snap Track Cable Tray
Long Description
Snap Track Cable Tray, Industrial Application, Gray Color, 2 in Height, 20 ft Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility for Future Cable Runs;Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc Special Features, UL Classified Standards Met, Flat Style, 12 ga Thickness, 18 lb Weight, 4 in Width
Features
TechLine Mfg.’s innovative channel type cable tray is a UL Classified product with patented push-pin assembly, and works well for electrical and fiber optic cabling in an industrial plant. As a less expensive alternative to conduit, some customers have saved millions on large projects using this product.
Short Description
Snap Track Cable Tray, 4 in x 20 ft, 1 CT
Special Features
Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc;Flexibility for Future Cable Runs
Description
4" X 2" X 20' SNAP TRACK TRAY
Additional Information
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Mounting Type
Bolt-On Mount
Manufacturer Information
Brand
TECHLINE MFG
Manufacturers Part Number
STC-4-2-AL
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
20
Packaging
Weight
18 lb
Weight per foot
18
Carton
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat