STC62AL - 6" X 2" X 20' Snap Track Tray

TCH

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 20 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC62AL
Manufacturer's Part Number
STC-6-2-AL
Description
6" X 2" X 20' Snap Track Tray
Snap Track Cable Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility For Future Cable Runs;Large Selection Of Fittings:15° - 36° Large Radius, Waterfall, Etc Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 23 LB Weight, 6 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Style
Flat
Dimensions and Weight
Length
20 ft
Width
6 in
Height
2 in
Thickness
12 ga
Descriptions
Product Type
Snap Track Cable Tray
Long Description
Snap Track Cable Tray, Industrial Application, Gray Color, 2 in Height, 20 ft Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility for Future Cable Runs;Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc Special Features, UL Classified Standards Met, Flat Style, 12 ga Thickness, 23 lb Weight, 6 in Width
Features
TechLine Mfg.’s innovative channel type cable tray is a UL Classified product with patented push-pin assembly, and works well for electrical and fiber optic cabling in an industrial plant. As a less expensive alternative to conduit, some customers have saved millions on large projects using this product.
Special Features
Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc;Flexibility for Future Cable Runs
Short Description
Snap Track Cable Tray, 6 in x 20 ft, 1 CT
Description
6" X 2" X 20' SNAP TRACK TRAY
Additional Information
Mounting Type
Bolt-On Mount
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
TECHLINE MFG
Manufacturers Part Number
STC-6-2-AL
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Availability
Status
Inactive
Packaging
Weight
23 lb
Weight per foot
23
Carton
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STC62AL.
Jump To:

Similar Items

Similar items are close alternatives to STC62AL, though they may not be 100% alike.

6" X 2" X 20' Snap Track Tray Ventillated
  • Our Part #: STC62ALV2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STC-6-2-AL-V2
  • Manufacturer: TCH
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($259.20) ·
STC62ALV2 - Techline MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.96

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat