STCS42AL - Splice Tray 4X2

TCH

  • $35.82 (Each)
  • $35.82 (Each)
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
STCS42AL
Manufacturer's Part Number
STCS-4-2-AL
Description
Splice Tray 4X2
Snap Track Splice, Industrial Application, Gray Color, 2 In Height, 16 In Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins Are Provided For A Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 1 LB Weight, 4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
786685016252
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.82 (Each)
Resources
Images
 
 
STCS42AL - Small Image
 
STCS42AL - Large Image
Specifications Sheets
 
 
STCS42AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Style
Flat
Dimensions and Weight
Length
16 in
Width
4 in
Height
2 in
Thickness
12 ga
Descriptions
Short Description
Snap Track Splice, 4 in x 16 in, 1 CT
Product Type
Snap Track Splice
Long Description
Snap Track Splice, Industrial Application, Gray Color, 2 in Height, 16 in Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins are Provided for a Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, UL Classified Standards Met, Flat Style, 12 ga Thickness, 1 lb Weight, 4 in Width
Features
Snap Track offers numerous fittings to make the system easy to install.Snap Track Splices also serve as thermal expansion splice, eliminating the need for additional parts.The Snap Track system was designed and is intended to be used as a UL Classified continuous assembly of straight sections, fittings, and accessories used to form a structural support, for the purpose of supporting, protecting, and securely fastening cables. When installed in a continuous manner the entire Snap Track system is UL classifi
Special Features
(4) Patented Push Pins are Provided for a Secure Attachment;Slotted Holes 0.312" X 1.25"
Description
SPLICE TRAY 4X2
Additional Information
Mounting Type
Bolt-On Mount
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
TECHLINE MFG
Manufacturers Part Number
STCS-4-2-AL
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat