20760 - Emerg Light WH Hsing Square HD

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20760
Manufacturer
TCP
Manufacturer's Part Number
20760
Description
Emerg Light WH Hsing Square HD
Polycarbonate Square Emergency Light 2 X 5.4W Square Heads White Finish
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
762148207603 / 00762148207603
Weight per unit
4.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20760 - Large Image
 
20760 - Small Image
Other Links
 
 
20760 - Other
 
20760 - Other
Attachments
 
 
20760 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
N/A
Ballast Type
N/A
Shape
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
N/A
color temperature
N/A
Color
No Color
Finish
white
Descriptions
Description
EMERG LIGHT WH HSING SQUARE HD
Product Type
Emerg Light WH Housing Square HD
Long Description
Polycarbonate Square Emergency Light 2 x 5.4W Square Heads White Finish
Special Features
N/A
extra long description
TCP 20760 EMERG LIGHT WH HOUSING SQ
Additional Information
average life
50,000
Base
N/A
beam angle
N/A
Fixture Type
N/A
lumens
N/A
dimmable
No
Manufacturer Information
Manufacturers Part Number
20760
Brand
TCP
sub brand
Emergency
GTIN
00762148207603
UPC
762148207603
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
N/A
Packaging
Weight per each
4.233
Carton
6
Package
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat