2G2514 - 14W CFL G25 Globe

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2G2514
Manufacturer
TCP
Manufacturer's Part Number
2G2514
Description
14W CFL G25 Globe
00762148053767|0762148|762148053767|76214805376|05376|2G2514|14W G25 Globe|TCP 2G2514|TCP Technical Consumer Product 2G2514|Technical Consumer Products 2G2514
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148053767 / 00762148053767
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2G2514 - Small Image
 
2G2514 - Large Image
 
2G2514 - Large Image
MSDS Sheets
 
 
2G2514 - MSDS Sheet
 
2G2514 - MSDS Sheet
Attachments
 
 
2G2514 - Specification Sheet
 
2G2514 - Specification Sheet
 
2G2514 - Specification Sheet
Other Links
 
 
2G2514 - Other
 
2G2514 - Other
 
2G2514 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.23
Voltage Rating
120
Wattage
14
Ballast Type
Electronic
Shape
G25
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
No Color
Finish
white
Dimensions and Weight
Length
5
Diameter
N/A
Descriptions
Description
14W CFL G25 GLOBE
Product Type
14W G25 Globe
Long Description
00762148053767|0762148|762148053767|76214805376|05376|2G2514|14W G25 GLOBE|TCP 2G2514|TCP TECHNICAL CONSUMER PRODUCT 2G2514|Technical Consumer Products 2G2514
Special Features
Suitable for Wet Locations
Additional Information
total harmonic distortion
<100 percent
average life
8,000
lumens
800
Base
E26
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Brand
TCP
Manufacturers Part Number
2G2514
sub brand
CFL Globe
GTIN
00762148053767
UPC
762148053767
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat