31031830U1 - 31W T8 30K U-Bend

TCP

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31031830U1
Manufacturer
TCP
Manufacturer's Part Number
31031830U1
Description
31W T8 30K U-Bend
Linear T8 2' 31W 85 Cri Medium Bi-Pin Base U-Bend 1-5/8" Leg 3000K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148024903 / 00762148024903
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
31031830U1 - MSDS Sheet
Attachments
 
 
31031830U1 - Specification Sheet
Images
 
 
31031830U1 - Small Image
 
31031830U1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31 GAL
Shape
U-Bend
Material, Color, and Finish
color temperature
3000K LM
Color Rendering Index
85 mm
Base Type
G13
Finish
WHITE GLOSS
Descriptions
Description
31W T8 30K U-BEND
Product Type
FB31T8 830 10 CS
Long Description
Linear T8 2' 31W 85 CRI Medium Bi-Pin Base U-Bend 1-5/8" Leg 3000K
Additional Information
lumens
2.75k lm
beam angle
360 GPL
bulb type
Fluorescent
Manufacturer Information
Manufacturers Part Number
31031830U1
Brand
TCP
GTIN
00762148024903
UPC
762148024903
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.88
Carton
10
Package
0
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat