31032835 - 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving

TCP

  • $4.68 (Each)
  • $4.68 (Each)

  • $117.00 (Per 25)
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
31032835
Manufacturer
TCP
Manufacturer's Part Number
31032835
Description
32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving
Fluorescent Lamp, Bipin (G13) Base, T8 Bulb Shape, 85, 24000 H Average Life, 3500 K, White, 300 V, 32 W, 2950 LM Brightness (Lumens), Dimmable, 1 In Diameter, 48 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148009894 / 00762148009894
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$117.00 (Per 25)
Standard Packaging
$4.68 (Each)
Resources
MSDS Sheets
 
 
31032835 - MSDS Sheet
 
31032835 - MSDS Sheet
Attachments
 
 
31032835 - Specification Sheet
 
31032835 - Specification Sheet
 
31032835 - Specification Sheet
Images
 
 
31032835 - Small Image
 
31032835 - Large Image
 
31032835 - Large Image
Other Links
 
 
31032835 - Other
 
31032835 - Other
Specifications Sheets
 
 
31032835 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Voltage Rating
300 V
amperage rating
N/A
Ballast Type
N/A
Shape
T8 LINEAR
Material, Color, and Finish
Base Type
BiPin (G13)
Color Rendering Index
85
color temperature
3500 k
Color
White
color rendering index (cri)
85
Finish
white
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Description
32W T8 48" 3500K 82 CRI BI-PIN ENERGY SAVING
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, BiPin (G13) Base, T8 Bulb Shape, 85, 24000 h Average Life, 3500 k, White, 300 V, 32 W, 2950 lm Brightness (Lumens), Dimmable, 1 in Diameter, 48 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, BiPin (G13), T8, 85 CRI, 32 W, 5000K
Special Features
N/A
Additional Information
dimmable
Yes
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2950 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;25 PK
lumens
2.95k
beam angle
360
Base
Medium Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
31032835
sub brand
Lamps T8 32W
GTIN
00762148009894
UPC
762148009894
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.456
Carton
25
Package
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat