31032850U6 - 32W T8 50K Ubend

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31032850U6
Manufacturer
TCP
Manufacturer's Part Number
31032850U6
Description
32W T8 50K Ubend
Linear T8 2' 32W 85 Cri Medium Bi-Pin Base U-Bend 6" Leg 5000K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148023845 / 00762148023845
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
31032850U6 - Specification Sheet
Images
 
 
31032850U6 - Small Image
 
31032850U6 - Large Image
Other Links
 
 
31032850U6 - Other
 
31032850U6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 mm
Shape
U-Bend
Material, Color, and Finish
color temperature
5000K K
Color Rendering Index
85 mm
Base Type
G13
Finish
WHITE GLOSS
Descriptions
Description
32W T8 50K UBEND
Product Type
FB32T8 850 6 10 CS
extra long description
TCP 31032850U6 FB32T8 850 6 10 CS
Long Description
Linear T8 2' 32W 85 CRI Medium Bi-Pin Base U-Bend 6" Leg 5000K
Additional Information
lumens
2.9k lm
beam angle
360 kW
bulb type
Fluorescent
Manufacturer Information
Brand
TCP
Manufacturers Part Number
31032850U6
GTIN
00762148023845
UPC
762148023845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat