4891841K - 18W Full CFL Spring 41K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4891841K
Manufacturer
TCP
Manufacturer's Part Number
4891841K
Description
18W Full CFL Spring 41K
00762148115618|0762148|762148115618|76214811561|11561|4891841K|18W Springlamp Pro 41K|TCP 4891841K|TCP Technical Consumer Product 4891841K|Technical Consumer Products 4891841K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148115618 / 00762148115618
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
4891841K - MSDS Sheet
 
4891841K - MSDS Sheet
Attachments
 
 
4891841K - Specification Sheet
 
4891841K - Specification Sheet
 
4891841K - Specification Sheet
Images
 
 
4891841K - Small Image
 
4891841K - Large Image
 
4891841K - Large Image
Other Links
 
 
4891841K - Other
 
4891841K - Other
 
4891841K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.3
Ballast Type
Electronic
Voltage Rating
120
Wattage
18
Shape
Spring
Material, Color, and Finish
color rendering index (cri)
82
color temperature
4100
Color
No Color
Finish
white
Dimensions and Weight
Length
4.6
Diameter
N/A
Descriptions
Product Type
18W Springlamp Pro 41K
Description
18W FULL CFL SPRING 41K
Long Description
00762148115618|0762148|762148115618|76214811561|11561|4891841K|18W SPRINGLAMP PRO 41K|TCP 4891841K|TCP TECHNICAL CONSUMER PRODUCT 4891841K|Technical Consumer Products 4891841K
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
lumens
1.3k
Base
E26
average life
12,000
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Manufacturers Part Number
4891841K
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148115618
UPC
762148115618
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.27
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat