EL4SA632UNIH10CS - Elite MIRO4 4' 32W T8 6- Universal Volt HBF, 10' C

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL4SA632UNIH10CS
Manufacturer
TCP
Manufacturer's Part Number
EL4SA632UNIH10CSPF
Description
Elite MIRO4 4' 32W T8 6- Universal Volt HBF, 10' C
4' Elite Fluorescent High Bay, Narrow Distribution, 6 Lamps, T8 32W, 120-277V, T8 High Ballast Factor, 10' Power Cord (277V), Single Packed, Stocked Program Sku
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
762148079910 / 00762148079910
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
EL4SA632UNIH10CS - Specification Sheet
Images
 
 
EL4SA632UNIH10CS - Small Image
 
EL4SA632UNIH10CS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Number of Lamps
6 in
Material
Steel IN
Lamp Type
T8 32W
Ballast Type
T8 High
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Description
ELITE MIRO4 4' 32W T8 6- UNIVERSAL VOLT HBF, 10' C
Product Type
Elite 4FT 6L T8 MIRO4 10C SP
Long Description
4' Elite Fluorescent High Bay, Narrow Distribution, 6 Lamps, T8 32W, 120-277V, T8 High Ballast Factor, 10' Power Cord (277V), Single Packed, Stocked Program SKU
Special Features
Indoor
Additional Information
Power Rating
32 A
Reflector Type
MIRO4
Socket Type
Shunted
Manufacturer Information
Brand
TCP
Manufacturers Part Number
EL4SA632UNIH10CSPF
sub brand
Elite Fluoresent High Bay
GTIN
00762148079910
UPC
762148079910
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
Class P rated; UL/cUL listed; NEMA Premium; CEE qualified
Application
Commercial TEST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat