LED10A19D50K - 10W Led A19 50K Dim 900LM

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10A19D50K
Manufacturer
TCP
Manufacturer's Part Number
LED10A19D50K
Description
10W Led A19 50K Dim 900LM
A19 Led Lamp, 230 ° Beam Angle, 80, 5000 K, 875 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148257295 / 00762148257295
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10A19D50K - Small Image
 
LED10A19D50K - Large Image
MSDS Sheets
 
 
LED10A19D50K - MSDS Sheet
Attachments
 
 
LED10A19D50K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Shape
A19
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2.4 in
Length
4.3 in
Descriptions
Product Type
A19 LED Lamp
Description
10W LED A19 50K DIM 900LM
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 5000 K, 875 lm Brightness (Lumens), 10 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 5000K, 10W, 120V, 875LM
Special Features
Damp Location
Additional Information
Brightness (Lumens)
875 lm
beam angle
230 °
average life
25000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Minimum Operating Temperature
-30 °C
Standards Met
cULus Listed
package quantity
12 CA
lumens
875 W
Base
E26
Manufacturer Information
Manufacturers Part Number
LED10A19D50K
Brand
Technical Consumer Prod.
sub brand
LED A-Lamps
GTIN
00762148257295
UPC
762148257295
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
48
Package
12
Uses, Certifications, and Standards
Application
General Lighting;Floor Lamps;Ceiling Fixtures;Table Lamps;Sconces
Energy Star
yes
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat