LED12P30SD41KFL - 12W Led PAR30 Short 41K Dim

TCP

  • $35.03 (Each)
  • $35.03 (Each)

  • $420.36 (Per 12)
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
LED12P30SD41KFL
Manufacturer
TCP
Manufacturer's Part Number
LED12P30SD41KFL
Description
12W Led PAR30 Short 41K Dim
Elite Led Par Lamp PAR30 Short Neck, 10W, 75W Equivalent, 4100K, 850LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148246091 / 00762148246091
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.03 (Each)
Standard Packaging
$420.36 (Per 12)
Resources
Other Links
 
 
LED12P30SD41KFL - Other
 
LED12P30SD41KFL - Other
 
LED12P30SD41KFL - Other
Images
 
 
LED12P30SD41KFL - Large Image
 
LED12P30SD41KFL - Small Image
Attachments
 
 
LED12P30SD41KFL - Specification Sheet
Brochures
 
 
LED12P30SD41KFL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Current Rating
N/A
Shape
PAR30 Short Neck
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
3.8
Length
4.1
Descriptions
Description
12W LED PAR30 SHORT 41K DIM
Product Type
Led 12W P30SN Dim 41KFL
extra long description
TCP LED12P30SD41KFL LED 12W P30SN D
Long Description
Elite LED PAR Lamp PAR30 Short Neck, 10W, 75W Equivalent, 4100K, 850LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, White
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
average life
25,000
beam angle
40
lumens
850
Base
E26
Manufacturer Information
Manufacturers Part Number
LED12P30SD41KFL
Brand
TCP
sub brand
LED PAR Lamps
GTIN
00762148246091
UPC
762148246091
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat