LED14DR5641K - 14W Led 5"/6" Rec DWNLT - 41K

TCP

  • $23.54 (Each)
  • $23.54 (Each)

  • $282.48 (Per 12)
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
LED14DR5641K
Manufacturer
TCP
Manufacturer's Part Number
LED14DR5641K
Description
14W Led 5"/6" Rec DWNLT - 41K
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148256694 / 00762148256694
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Standard Packaging
$282.48 (Per 12)
Resources
Images
 
 
LED14DR5641K - Small Image
 
LED14DR5641K - Large Image
 
LED14DR5641K - Large Image
 
LED14DR5641K - Large Image
MSDS Sheets
 
 
LED14DR5641K - MSDS Sheet
 
LED14DR5641K - MSDS Sheet
Attachments
 
 
LED14DR5641K - Specification Sheet
 
LED14DR5641K - Specification Sheet
 
LED14DR5641K - Specification Sheet
 
LED14DR5641K - Specification Sheet
Other Links
 
 
LED14DR5641K - Other
 
LED14DR5641K - Other
 
LED14DR5641K - Other
 
LED14DR5641K - Other
Brochures
 
 
LED14DR5641K - Brochure
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
120 V ac
Current Rating
0.160
Wattage
14
Shape
DR56
Material, Color, and Finish
Base Type
E26
Finish
white
Color
White
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Height
3 in
Diameter
7.5 in
Length
3.3
Descriptions
Description
14W LED 5"/6" REC DWNLT - 41K
Product Type
LED Dimmable Recessed Retrot
Long Description
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1300 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.1 lb
Features
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Short Description
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K
Special Features
Damp Location;Smooth Uniform Dimming
Additional Information
Total Wattage
14 W
Equivalent Wattage
120 W (Incandescent)
average life
35000 h
bulb shape
DR56
Brightness (Lumens)
1300 lm
Standards Met
cULus Listed
package quantity
6 CA
Power Factor
0.9
lumens
1.3k
beam angle
120
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14DR5641K
Brand
Technical Consumer Prod.
sub brand
LED Downlights
GTIN
00762148256694
UPC
762148256694
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat