LED14P38D30KFL - 14W Led PAR38 30K Dim 1100LM

TCP

  • $27.58 (Each)
  • $27.58 (Each)

  • $330.96 (Per 12)
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
LED14P38D30KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D30KFL
Description
14W Led PAR38 30K Dim 1100LM
Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 LM Brightness (Lumens), 14 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 4.8 In Diameter, 5.3 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 Yr Warranty, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148244493 / 00762148244493
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Carton
$330.96 (Per 12)
Standard Packaging
$27.58 (Each)
Resources
Images
 
 
LED14P38D30KFL - Large Image
 
LED14P38D30KFL - Small Image
Brochures
 
 
LED14P38D30KFL - Brochure
Other Links
 
 
LED14P38D30KFL - Other
 
LED14P38D30KFL - Other
 
LED14P38D30KFL - Other
Attachments
 
 
LED14P38D30KFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Length
5.3 in
Diameter
4.8
Descriptions
Description
14W LED PAR38 30K DIM 1100LM
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 lm Brightness (Lumens), 14 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 4.8 in Diameter, 5.3 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 yr Warranty, 1.05 lb
Short Description
LED PAR38 Lamp, 80 CRI, 3000K, 14W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Special Features
Suitable for Damp Locations
extra long description
TCP LED14P38D30KFL LED 14W P38 DIM
Additional Information
beam angle
40 °
Brightness (Lumens)
1100 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
90 W
Warranty
5 yr
package quantity
12 CA
Standards Met
cULus Listed
Power Factor
0.8
lumens
1,050
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14P38D30KFL
Brand
Technical Consumer Prod.
sub brand
LED PAR Lamps
GTIN
00762148244493
UPC
762148244493
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
12
Package
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat