LED16A21D27K - 16W Led Dim A-Lamp (100W Equivalent)

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A21D27K
Manufacturer
TCP
Manufacturer's Part Number
LED16A21D27K
Description
16W Led Dim A-Lamp (100W Equivalent)
Elite Series Led A-Lamps 16W Dimmable A21 A-Lamp 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148269854 / 00762148269854
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED16A21D27K - Small Image
 
LED16A21D27K - Large Image
MSDS Sheets
 
 
LED16A21D27K - MSDS Sheet
Attachments
 
 
LED16A21D27K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 A
Shape
A21
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
16W LED DIM A-LAMP (100W EQUIVALENT)
Product Type
16W A21 Dimmable 27K
Long Description
Elite Series LED A-Lamps 16W Dimmable A21 A-Lamp 2700K
Special Features
Damp Location
Additional Information
lumens
1.6k lm
average life
25000 HR
beam angle
230 F
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED16A21D27K
sub brand
LED A-Lamps
GTIN
00762148269854
UPC
762148269854
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat