LED17BR40D30K - 17W Led BR40 30K Dim

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17BR40D30K
Manufacturer
TCP
Manufacturer's Part Number
LED17BR40D30K
Description
17W Led BR40 30K Dim
Elite Led BR Series BR40, 15W, 100W Equivalent, 3000K, 1600LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247593 / 00762148247593
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED17BR40D30K - Large Image
 
LED17BR40D30K - Small Image
Other Links
 
 
LED17BR40D30K - Other
 
LED17BR40D30K - Other
 
LED17BR40D30K - Other
Attachments
 
 
LED17BR40D30K - Specification Sheet
Brochures
 
 
LED17BR40D30K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Current Rating
0.177
Voltage Rating
120
Wattage
17
Material, Color, and Finish
color rendering index (cri)
80
Finish
Frosted
color temperature
3000
Dimensions and Weight
Length
5.1
Diameter
5.00
Descriptions
extra long description
TCP LED17BR40D30K LED 17W BR40 DIM
Description
17W LED BR40 30K DIM
Product Type
Led 17W BR40 Dim 3000K
Long Description
Elite LED BR Series BR40, 15W, 100W Equivalent, 3000K, 1600LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost
Special Features
Suitable for Damp Locations
Additional Information
Base
E26
Power Factor
0.8
lumens
1,250
beam angle
110
average life
25,000
Manufacturer Information
Manufacturers Part Number
LED17BR40D30K
Brand
TCP
sub brand
LED BR Lamps
GTIN
00762148247593
UPC
762148247593
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat