LED5E12B1127KF - 5W Led Candlbra 27K Dim FRST Blunt Tip -

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5E12B1127KF
Manufacturer
TCP
Manufacturer's Part Number
LED5E12B1127KF
Description
5W Led Candlbra 27K Dim FRST Blunt Tip -
Led 5W Dimmable Candelabra Frosted Blunt Tip - 2700K 120 Volt 300 Lumens 82 Cri
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148234975 / 00762148234975
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED5E12B1127KF - Large Image
 
LED5E12B1127KF - Small Image
Other Links
 
 
LED5E12B1127KF - Other
 
LED5E12B1127KF - Other
 
LED5E12B1127KF - Other
Attachments
 
 
LED5E12B1127KF - Specification Sheet
Brochures
 
 
LED5E12B1127KF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.046
Voltage Rating
120
Wattage
5 W
Shape
B11
Material, Color, and Finish
Color
White
color temperature
2700
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E12 Candelabra
Dimensions and Weight
Size
3.8 MOL 1.4 Dia
Diameter
1.4 in
Length
3.8 in
Descriptions
Commodity Description
5W LED Candelabra 27k Frosted Blunt Tip lamp
5W LED E27 Candelabra 27k Frosted Blunt Tip lamp
Long Description
LED 5W DIMMABLE CANDELABRA FROSTED BLUNT TIP - 2700K 120 Volt 300 Lumens 82 CRI
Description
5W LED CANDLBRA 27K DIM FRST BLUNT TIP -
Special Features
Suitable for Damp Locations
Product Type
Decorative Led Lamp
Short Description
Decorative LED Lamp, B11 80 CRI, 2700K, 350 lm, 5W, 120V
Additional Information
Blunt Tip
extra long description
TCP LED5E12B1127KF LED 5W B11 DIM 2
Additional Information
Power Factor
0.92
average life
25000 h
lumens
350
Base
E12
beam angle
GENERAL PURPOSE
Brightness (Lumens)
350 lm
Equivalent Wattage
40 W
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant;UL/cUL Listed
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
LED5E12B1127KF
Brand
Technical Consumer Prod.
sub brand
LED Deco Lamps
GTIN
00762148234975
UPC
762148234975
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat