LED5E26B1127K - Led5e26b1127k

Technical Consumer Prod.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5E26B1127K
Manufacturer
Technical Consumer Prod.
Manufacturer's Part Number
LED5E26B1127K
Description
Led5e26b1127k
Elite Led Deco Lamp Dimmable Decorative Series B11, 5W, 40W Equivalent, 2700K, 350LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, General Purpose, Clear
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
762148234968
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED5E26B1127K - Large Image
 
LED5E26B1127K - Small Image
Attachments
 
 
LED5E26B1127K - Specification Sheet
Other Links
 
 
LED5E26B1127K - Other
 
LED5E26B1127K - Other
 
LED5E26B1127K - Other
Brochures
 
 
LED5E26B1127K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Shape
B11
Current Rating
0.046
Voltage Rating
120
Material, Color, and Finish
color rendering index (cri)
80
Finish
Clear
color temperature
2700
Dimensions and Weight
Diameter
1.40
Length
1.6
Descriptions
Special Features
Suitable for Damp Locations
Long Description
Elite LED Deco Lamp Dimmable Decorative Series B11, 5W, 40W Equivalent, 2700K, 350LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, General Purpose, Clear
Product Type
Led 5W B11 Dim 2700K E26
extra long description
TCP LED5E26B1127K LED 5W B11 DIM 27
Description
LED5E26B1127K
Additional Information
Base
E26
beam angle
GENERAL PURPOSE
Power Factor
0.9
average life
25,000
lumens
350
Manufacturer Information
sub brand
LED Deco Lamps
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED5E26B1127K
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat