LED712VMR16V30KF - 7W Led MR16 12V 30K 40 Deg

TCP

  • $11.40 (Each)
  • $11.40 (Each)

  • $136.80 (Per 12)

  • $547.20 (Per 48)
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
LED712VMR16V30KF
Manufacturer
TCP
Manufacturer's Part Number
LED712VMR16V30KFL
Description
7W Led MR16 12V 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148270089 / 00762148270089
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.40 (Each)
Carton
$547.20 (Per 48)
Standard Packaging
$136.80 (Per 12)
Resources
Specifications Sheets
 
 
LED712VMR16V30KF - Specification Sheet
Images
 
 
LED712VMR16V30KF - Large Image
 
LED712VMR16V30KF - Small Image
Other Links
 
 
LED712VMR16V30KF - Other
Attachments
 
 
LED712VMR16V30KF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Shape
MR16
Voltage Rating
12
Current Rating
0.648
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU5.3
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2 in
Length
2 in
Descriptions
Product Type
Led Lamp
extra long description
TCP LED712VMR16V30KFL 7W 12V DIM MR
Description
7W LED MR16 12V 30K 40 DEG
Short Description
LED Lamp, MR16, 80 CRI, 3000K, 7W, 12V
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 lm Brightness (Lumens), 7 W, 12 V, White, 25000 h Average Life, GU5.3 Base, Dimmable, 2 in Diameter, 2 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.05 lb
Additional Information
High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
500 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
50 W
Warranty
3 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
lumens
500
Base
GU5.3
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED712VMR16V30KFL
sub brand
LED MR16
GTIN
00762148270089
UPC
762148270089
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
48
Package
12
Uses, Certifications, and Standards
Energy Star
yes
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat