LED8R20D27K - 8W Led R20 Dim 27K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8R20D27K
Manufacturer
TCP
Manufacturer's Part Number
LED8R20D27K
Description
8W Led R20 Dim 27K
Led Elite BR Series 8W Dimmable Smooth BR40 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247715 / 00762148247715
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8R20D27K - Small Image
 
LED8R20D27K - Large Image
MSDS Sheets
 
 
LED8R20D27K - MSDS Sheet
Attachments
 
 
LED8R20D27K - Specification Sheet
 
LED8R20D27K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 Each
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
8W LED R20 DIM 27K
Long Description
LED Elite BR Series 8W Dimmable Smooth BR40 2700K
Special Features
Damp Location
Product Type
Led 8W R20 Dim 2700K
Additional Information
beam angle
110 W
average life
25000 HR
lumens
84017-40
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED8R20D27K
Brand
TCP
sub brand
LED BR Lamps
GTIN
00762148247715
UPC
762148247715
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat