LT813B250K - Led 13.5W 4' T8 2E Bypass 50K

TCP

  • $11.02 (Each)
  • $11.02 (Each)
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
LT813B250K
Manufacturer
TCP
Manufacturer's Part Number
LT813B250K
Description
Led 13.5W 4' T8 2E Bypass 50K
Led Type B T8 LIBERAT8 Ballast Bypass 13.5W, 32W Equivalent, 5000K, 1800LU, Medium Bi Pin Base, Non Dimmable, 50, 000 Hours, Suitable For Damp Locations, Frost, DLC Standard
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
762148264064 / 00762148264064
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Resources
Other Links
 
 
LT813B250K - Other
 
LT813B250K - Other
Images
 
 
LT813B250K - Large Image
 
LT813B250K - Small Image
Attachments
 
 
LT813B250K - Specification Sheet
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
120 THRU 277
Wattage
13.5
Shape
T8 LINEAR
Material, Color, and Finish
Finish
Frosted
Descriptions
extra long description
TCP LT813B250K LED 13.5W 4' T8 2E B
Product Type
Led 13.5W 4' T8 2E Bypass 50K
Description
LED 13.5W 4' T8 2E BYPASS 50K
Long Description
LED Type B T8 LiberaT8 Ballast Bypass 13.5W, 32W Equivalent, 5000K, 1800LU, Medium Bi Pin Base, Non Dimmable, 50,000 Hours, Suitable for Damp Locations, Frost, DLC Standard
Special Features
Suitable for Damp Locations
Additional Information
average life
50,000
Base
Medium Bi Pin
Manufacturer Information
Manufacturers Part Number
LT813B250K
Brand
TCP
sub brand
LED Tubes
GTIN
00762148264064
UPC
762148264064
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat