2007A - TOR

Also in stock

5237UL - Photo Sensor - Nsi Industries
$16.34Per Each

Nsi Industries
Photo Sensor


View or Compare

2007A - 105-285V 1000W Instant Response Turnlock

Nsi

  • $22.41 (for 1 Each)
  • $22.41 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2007A
    Manufacturer
    Nsi
    Manufacturer's Part Number
    2007A
    Description
    105-285V 1000W Instant Response Turnlock
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Photocells & Sensors - Lighting Photocells  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    39121524 - Photocontrols
    UPC/GTIN
    786261620132 / 00786261620132
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $22.41 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Other Links
     
     
    2007A - Other
    Images
     
     
    2007A - Small Image
     
    2007A - Large Image
    Brochures
     
     
    2007A - Brochure
    Attachments
     
     
    2007A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    H=2.187 - W=3.187 IN
    Descriptions
    Description
    105-285V 1000W INSTANT RESPONSE TURNLOCK
    Product Type
    Turnlock Relay Electronic 240V CDS
    Special Features
    360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off
    Additional Information
    supply voltage
    105-285 VAC
    Manufacturer Information
    Brand
    NSi
    Manufacturers Part Number
    2007A
    sub brand
    Photocontrols
    GTIN
    00786261620132
    UPC
    786261620132
    Taxonomies, Classifications, and Categories
    Type
    Quick Response Turn Lock Photocontrol
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.3
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50-60 Hz
    Operating Temperature
    -40 to + 158 F
    environmental conditions
    -40 to 158 F
    Enclosure
    Polypropylene
    Application
    Street-Highway Lighting
    Mounting
    TURN LOCK
    standard
    UL-CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Vidalia


  • Substitutes

    No Substitute Items found for 2007A.

    Similar Items

    Listed below you'll find similar and potential substitutes for 2007A.
    • 5237UL - Photo Sensor - Nsi Industries
      View Larger

      5237UL - Nsi Industries

      Photo Sensor

      • MFR Part #: 5237-UL
      • Nacogdoches Availability: 34 Each
      • Total Availability: 762 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($16.34) ·

      Book Price
      $16.34
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2007A

    Type in the slang term you'd like to suggest.

* All prices subject to change.