2018 - 480V SPST 180DEG Swiv PC

Platinum Tools

  • $47.54 (Each)
  • $47.54 (Each)

Availability: In Stock Locally
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
2018
Manufacturer
Platinum Tools
Manufacturer's Part Number
2018
Description
480V SPST 180DEG Swiv PC
Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 In (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39121112 - Low voltage alternating and direct current AC DC panelboard
UPC/EAN/GTIN
786261620217 / 7862616202178 / 00786261620217
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.54 (Each)
Resources
Images
 
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Small Image
 
2018 - Large Image
Specifications Sheets
 
 
2018 - Specification Sheet
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
480 V ac
Material, Color, and Finish
Housing Material
Lexan Housing
Dimensions and Weight
Length
6 in (Lead)
Descriptions
Description
480V SPST 180DEG SWIV PC
Product Type
Lexan Swivel Photocontrol
Long Description
Lexan Swivel Photocontrol, 480 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 in (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 lb/EA
Short Description
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter
extra long description
TORK 2018 Copper Foil Strips 100/Bg
Additional Information
Sensor Type
Cadmium Sulphide Cell
coverage
180 °
Mounting Type
Conduit Mount
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
cULus Listed;UL Listed 773A;ANSI
package quantity
1 ct
Timing Range
2 Minutes
supply voltage
480 VAC
Manufacturer Information
Manufacturers Part Number
2018
Brand
Platinum Tools
sub brand
Photocontrols
GTIN
00786261620217
UPC
786261620217
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting
environmental conditions
-40 to + 140 F
Frequency Rating
50-60
Mounting
Conduit Mount
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat