2421 - 120-480V Receptacle, Cup, & Bracket

Nsi

  • $36.66 (Each)
  • $36.66 (Each)

  • $219.96 (Per 6)

Availability: In Stock Locally
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
2421
Manufacturer
Nsi
Manufacturer's Part Number
2421
Description
120-480V Receptacle, Cup, & Bracket
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261610218 / 7862616102188 / 00786261610218
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.66 (Each)
Standard Packaging
$219.96 (Per 6)
Resources
Images
 
 
2421 - Large Image
 
2421 - Large Image
 
2421 - Small Image
 
2421 - Large Image
Specifications Sheets
 
 
2421 - Specification Sheet
 
2421 - Specification Sheet
Other Links
 
 
2421 - Other
Brochures
 
 
2421 - Brochure
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
120 to 480 V ac
Current Rating
15 A
Descriptions
Description
120-480V RECEPTACLE, CUP, & BRACKET
Product Type
Receptacle With Plastic Housing and Bracket
Long Description
Receptacle With Plastic Housing and Bracket, 120 to 480 V ac, 15 A, Bracket Mount, 0.6 lb
Features
TurnLock Receptacle Plastic Housing with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire.
Short Description
Turn Lock Receptacle With Nut & Bracket, 120 to 480 VAC
Special Features
120 to 480 Volt Receptacle With Plastic Housing and Bracket
extra long description
TORK 2421 Nema Panel Lug (2) 600-2
Additional Information
for use with
Turn Lock Photocontrol
Mounting Type
Bracket Mount
Standards Met
cULus Listed
package quantity
6 CT
supply voltage
120-480 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2421
sub brand
Photocontrols
GTIN
00786261610218
UPC
786261610218
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Receptacle for Twist Lock Timers
Mounting
Bracket Mount
Enclosure
Plastic Housing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat