5008ME - 1000W 480V Photocontrol

Nsi

  • $60.47 (Each)
  • $60.47 (Each)

Availability: In Stock Locally
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
5008ME
Manufacturer
Nsi
Manufacturer's Part Number
5008ME
Description
1000W 480V Photocontrol
Turnlock Utility 480V Phototransistor With Delayed Response. Uses A Silicone Photo Sensor Instead Of A Standard CDS Photocell. For Use On Streets, Highways and Other Luminaries Equipped With Locking Type Receptacles, Where Most Stringentsurge Protection Is Needed.
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261610201 / 7862616102010 / 00786261610201
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.47 (Each)
Resources
Images
 
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Small Image
Attachments
 
 
5008ME - Specification Sheet
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
Polycarbonate
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Description
1000W 480V PHOTOCONTROL
Product Type
Turnlock Utility 480V Phototransistor
extra long description
TORK 5008ME TurnLock Utility 480V P
Features
UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max, Delay Resp, 1" Silicone Sensor, 480V, 7500W Tungsten, 4800VA Ballast
Long Description
TurnLock Utility 480V Phototransistor with delayed response. Uses a silicone photo sensor instead of a standard CdS photocell. For use on streets, highways and other luminaries equipped with locking type receptacles, where most stringentsurge protection is needed.
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor
Additional Information
Timing Range
2 Minutes
supply voltage
480 VAC
Warranty
5 Year
Manufacturer Information
Manufacturers Part Number
5008ME
Brand
NSi
GTIN
00786261610201
UPC
786261610201
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140
Operating Temperature
-40 to + 140
Frequency Rating
50/60 Hz
Enclosure
Polycarbonate
Application
Street-Highway Lighting
Mounting
TWIST LOCK
standard
UL773
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat