EW120BC - 7-Day M-Purp CNTRL

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EW120BC
Manufacturer
Nsi
Manufacturer's Part Number
EW120B-C
Description
7-Day M-Purp CNTRL
Tork 7 Day 1 Channel SPDT Digital Time Switch Applications: Outdoor Signs Heating and Air Conditioning Lighting Security Features: Input Supply: 120-277 Vac 50/60HZ Input Voltage: 120-277 Vac 50/60HZ Output Dry Contacts: SPDT Power Consumption: 6VA Max. Timing Accuracy: Line Frequency Scheduling: 20 On/Off Set Points Repeat Each Day. Minimum Setting 1 Minute. No. Of Channels: 1 Channel Daylight Savings: Automatic Adjustment (Can Be Omitted) Leap Year: Automatic Compensation Manual Override: Until The Next
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261824370 / 00786261824370
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EW120BC - Small Image
 
EW120BC - Large Image
Other Links
 
 
EW120BC - Other
Brochures
 
 
EW120BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=5.062 - H-8.312 - W=3.062
Descriptions
extra long description
TORK EW120B-C Digital Timer SPDT Cl
Description
7-DAY M-PURP CNTRL
Product Type
Digital Timer SPDT Clear
Long Description
Tork 7 Day 1 Channel SPDT Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: SPDT POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Additional Information
Contact Rating
120-277 VAC
Timing Range
7 DAY
Base
Screw
action
SPDT
Manufacturer Information
Manufacturers Part Number
EW120B-C
Brand
NSi
GTIN
00786261824370
UPC
786261824370
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
7 Day Time Switch - 1 Or 2 Channel
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
NEMA 3R Plastic Indoor-Outdoor With Clear Cover
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat