TA598 - Transformer 20-20-30VA 120V to 8-16-24V

Nsi

  • $51.33 (Each)
  • $51.33 (Each)
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
TA598
Manufacturer
Nsi
Manufacturer's Part Number
TA598
Description
Transformer 20-20-30VA 120V to 8-16-24V
Transformer 20-20-30VA 120V to 8-16-24V
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
786261966025 / 7862619660258 / 00786261966025
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.33 (Each)
Resources
Images
 
 
TA598 - Large Image
 
TA598 - Large Image
 
TA598 - Large Image
 
TA598 - Large Image
 
TA598 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single Phase
Descriptions
Description
TRANSFORMER 20-20-30VA 120V TO 8-16-24V
Product Type
Magnetic Switch Contacts Close W/Contact
extra long description
TORK TA598 Magnetic Switch Contacts
Features
Tork 120VAC Tri-Volt Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Tri-Volt VOLTS-AMPS (VA): 20-30-30 PRIMARY VOLTAGE AC: 120 SECONDARY VOLTAGE AC: 8-16-24 Hz: 60 BRAND EQUIVALENT: Morris 78208
Long Description
Transformer 20-20-30VA 120V to 8-16-24V
Additional Information
Primary Voltage
120 VAC
Secondary Voltage
8-16-24
Manufacturer Information
Manufacturers Part Number
TA598
Brand
NSi
sub brand
Signaling Devices
GTIN
00786261966025
UPC
786261966025
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat